Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-1/4IN PLICORD WASHDOWN WHITE S/END

1-1/4IN PLICORD WASHDOWN WHITE S/END

1-1/4IN PLICORD WD WHITE S/END WTR HOSE ; NON-RETURNABLE 50FT L SBR 400 MOQ

Suction and Discharge; 1-1/4" Inside Diameter; 1.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI - 10 Bar Operating Pressure

Part #

20016782

BDI #

425370

PRICE
$ 975.69 / box
$ 1,519.00 / box

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.277
UNSPSC
40142008
EAN
0037256093708
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Paper Mill
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | With Optional Integral Tapered Nozzle | 5/8 Inch Orifice
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20016782
Weight / LBS
27.5
Long Description
Suction and Discharge; 1-1/4" Inside Diameter; 1.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.69 Inch | 42.926 Millimeter