Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-1/4INX50FT MINE SPRAY YELLOW 1000

1-1/4INX50FT MINE SPRAY YELLOW 1000

1-1/4IN FLXSTL MINESPRAY YEL HOSE ; 50FT L YELLOW SBR 400 MOQ

Mining; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure

Part #

20024137

BDI #

424021

PRICE
$ 696.23 / box
$ 1,084.00 / box

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.419
UNSPSC
40142013
EAN
0037256126789
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
0 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Continuous Mining Machinery | General Underground Water Spray Service in Dust Control | Other Mechanical Mining Machine
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Internal Number
20024137
Weight / LBS
43
Long Description
Mining; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.75 Inch | 44.45 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter