Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1/2IN INSTA-GRIP 250 GREY

1/2IN INSTA-GRIP 250 GREY

1/2IN INSTA-GRIP GRAY 250 HOSE ; NON-RETURNABLE SBR 10000MOQ

Air and Multipurpose; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure

Part #

20026057

BDI #

423080

PRICE
$ 1,739.23 / REEL
$ 2,710.00 / REEL

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
40142009
EAN
0037256231070
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Aramid Yarn Spiral | Medium Oil Resistant | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20026057
Weight / LBS
85
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.32 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter