Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK120-H

1 B 124 Q

1 B 124 Q V-BELT SHEAVE ; 1GR B 12.4" PD BORED FOR Q1 BUSHING

Transmission Pulley; 1 Groove; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1 B 124 Q

BDI #

21974717

PRICE
$ 245.56 / each
$ 397.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.073
UNSPSC
26111806
EAN
0697950740294
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1 B 124 Q
Weight / LBS
17.8
Long Description
Transmission Pulley; 1 Groove; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter