Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK120-H

1 B 136 Q

1 B 136 Q V-BELT SHEAVE ; 1GR B 13.6" PD BORED FOR Q1 BUSHING

Transmission Pulley; 1 Groove; 13.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1 B 136 Q

BDI #

21974719

PRICE
$ 263.06 / each
$ 426.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.254
UNSPSC
26111806
EAN
0697950740270
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1 B 136 Q
Weight / LBS
18.2
Long Description
Transmission Pulley; 1 Groove; 13.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter