Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1 B 34 SH

1 B 34 SH

1 B 34 SH V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

1 B 34 SH

BDI #

613440

PRICE
$ 55.26 / each
$ 91.70 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111806
EAN
0697950084633
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1 B 34 SH
Weight / LBS
1.2
Long Description
Transmission Pulley; 1 Grooves; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter