Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 3V 3350 TB

10 3V 3350 TB

10 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV

Transmission Pulley; 10 Grooves; 33-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

10 3V 3350 TB

BDI #

613735

PRICE
$ 2,479.72 / each
$ 3,850.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
78.088
UNSPSC
26111806
EAN
0697950153155
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 3V 3350 TB
Weight / LBS
172
Long Description
Transmission Pulley; 10 Grooves; 33-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter