Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10/8V1320J

10 3V 560 SK

10 3V 560 SK V-BELT SHEAVE ; HI-CAP 10 GRV 3V

Transmission Pulley; 10 Grooves; 5.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

10 3V 560 SK

BDI #

613742

PRICE
$ 287.04 / each
$ 476.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.041
UNSPSC
26111806
EAN
0697950086293
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 3V 560 SK
Weight / LBS
10
Long Description
Transmission Pulley; 10 Grooves; 5.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
5.6 Inch | 142.24 Millimeter
Pitch Diameter Minimum
5.55 Inch | 140.97 Millimeter
Pitch Diameter Maximum
5.55 Inch | 140.97 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter