Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 3V 560 TB

10 3V 560 TB

10 3V 560 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV

Transmission Pulley; 10 Grooves; 5.6" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

10 3V 560 TB

BDI #

613743

PRICE
$ 319.20 / each
$ 495.60 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.283
UNSPSC
26111806
EAN
0697950153193
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 3V 560 TB
Weight / LBS
9
Long Description
Transmission Pulley; 10 Grooves; 5.6" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.55 Inch | 140.97 Millimeter
Pitch Diameter Maximum
5.55 Inch | 140.97 Millimeter
Outside Diameter
5.6 Inch | 142.24 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter