Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 5V 925 TB

10 5V 925 TB

10 5V 925 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV

Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

10 5V 925 TB

BDI #

613787

PRICE
$ 734.89 / each
$ 1,141.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.723
UNSPSC
26111806
EAN
0697950153391
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 5V 925 TB
Weight / LBS
50
Long Description
Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter