Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10-5V14.00-J

10-5V14.00-J

10-5V14.00-J V-BELT QD SHEAVE

Transmission Pulley; 10 Grooves; 14" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway

Part #

456073

BDI #

281063

PRICE
$ 1,443.88 / each
$ 2,560.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
45.586
EAN
0782475161416
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456073
Weight / LBS
118
Long Description
Transmission Pulley; 10 Grooves; 14" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter