Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10/8V1320J

10 8V 1320 J

10 8V 1320 J V-BELT SHEAVE ; 10 GROOVES 13.2" OD BUSHED

Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

10 8V 1320 J

BDI #

613791

PRICE
$ 2,516.37 / each
$ 4,204.31 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
58.112
UNSPSC
26111806
EAN
0697950086569
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 8V 1320 J
Weight / LBS
140
Long Description
Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
13.2 Inch | 335.28 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter