Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 8V 1900 M

10 8V 1900 M

10 8V 1900 M V-BELT SHEAVE ; HI-CAP 10 GRV 3V

Transmission Pulley; 10 Grooves; 19" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

10 8V 1900 M

BDI #

613803

PRICE
$ 3,898.59 / each
$ 6,513.71 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
118.04
UNSPSC
26111806
EAN
0697950086620
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 8V 1900 M
Weight / LBS
260
Long Description
Transmission Pulley; 10 Grooves; 19" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter