Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 8V 1900 TB

10 8V 1900 TB

10 8V 1900 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV

Transmission Pulley; 10 Grooves; 19" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

10 8V 1900 TB

BDI #

613804

PRICE
$ 3,967.55 / each
$ 6,160.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
118.04
UNSPSC
26111806
EAN
0697950153476
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 8V 1900 TB
Weight / LBS
260
Long Description
Transmission Pulley; 10 Grooves; 19" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-5/16 To 5 Inch | 70 To 125 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter