Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD10/8V30.00

10 8V 3550 P

10 8V 3550 P V-BELT SHEAVE ; HI-CAP 10 GRV 3V

Transmission Pulley; 10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

10 8V 3550 P

BDI #

613814

PRICE
$ 6,489.16 / each
$ 10,841.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
329.059
UNSPSC
26111806
EAN
0697950086682
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 8V 3550 P
Weight / LBS
784
Long Description
Transmission Pulley; 10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter