Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 C 150 J

10 C 150 J

10 C 150 J V-BELT SHEAVE ; 10 GRV CONVENTIONAL

Transmission Pulley; 10 Grooves; 15.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

10 C 150 J

BDI #

613687

PRICE
$ 2,092.21 / each
$ 3,390.08 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
51.302
UNSPSC
26111806
EAN
0697950085913
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 C 150 J
Weight / LBS
138
Long Description
Transmission Pulley; 10 Grooves; 15.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
15.4 Inch | 391.16 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter