Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 C 300 TB

10 C 300 TB

10 C 300 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL

Transmission Pulley; 10 Grooves; 30.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

10 C 300 TB

BDI #

613697

PRICE
$ 4,251.13 / each
$ 6,600.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
142.857
UNSPSC
26111806
EAN
0697950153056
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 C 300 TB
Weight / LBS
320
Long Description
Transmission Pulley; 10 Grooves; 30.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter