Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20 HTL HUB OMEGA 7300815

10 HTL HUB OMEGA 7300810

10 HTL HUB OMEGA 7300810 ; 7300810 NON RETURNABLE

Hub, Elastomeric Coupling; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E10 Size or Series; 1310 Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque

Part #

10287467

BDI #

18138446

PRICE
$ 133.65 / each
$ 147.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
UNSPSC
31163012
EAN
0698210008109
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E10
Bushing Size if bushed
1310
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
1450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300810
Manufacturer Internal Number
0
Weight / LBS
1.9
Long Description
Hub, Elastomeric Coupling; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E10 Size or Series; 1310 Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Bore Range
1/2 To 1-7/16 Inch | 14 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter