Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10 SPC 375-5050 MTO

10 SPC 375-5050 MTO

10 SPC 375-5050 MTO V BELT PULLEY ; 5050 10 GROOVE SPC PULLEY

Transmission Pulley; 10 Grooves; 385MM Outside Diameter; Bushed; 5050 Bushing Size; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; Keyway

Part #

10 SPC 375-5050 MTO

BDI #

24753895

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
93.834
UNSPSC
31171804
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 10 Grooves; 385MM Outside Diameter; Bushed; 5050 Bushing Size; SPC Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; Keyway
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.157 Inch | 385 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter