Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

200HE COT 10FT BOX

100 COT 10FT

100 COT 10FT ROLLER CHAIN ; 10'/BOX ANSI STANDARD SIMPLEX

Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter

Part #

100A1CX10FT

BDI #

17281105

PRICE
$ 704.31 / box
$ 936.90 / box

QTY

INVENTORY:
20
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.013
UNSPSC
31151603
EAN
6623900525066
Chain Size
100
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
13.013
Long Description
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Pin Diameter
0.376 Inch | 9.55 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter