Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-HPS8M-1952

100-HPS5M-695

100-HPS5M-695 TIMING BELT

Synchronous Belt; 5MM Pitch; 695MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

100-S5M-695 HP

BDI #

138961

PRICE
$ 39.85 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
0649717914332
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
HPS5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Performance Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
100-HPS5M-695
Weight / LBS
0.059
Long Description
Synchronous Belt; 5MM Pitch; 695MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
27.362 Inch | 695 Millimeter
Belt Width
0.394 Inch | 10 Millimeter