Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

600-HPS14M-2590

100-HPS5M-725

100-HPS5M-725 TIMING BELT

Synchronous Belt; 5MM Pitch; 725MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

100-S5M-725 HP

BDI #

138964

PRICE
$ 40.77 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0649717914455
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
HPS5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Performance Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
100-HPS5M-725
Weight / LBS
0.061
Long Description
Synchronous Belt; 5MM Pitch; 725MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.543 Inch | 725 Millimeter
Belt Width
0.394 Inch | 10 Millimeter