Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100 HUB 1-1/8X1/4

100 HUB 1-1/8X1/4

100 HUB 1-1/8X1/4 COUPLING HUB ; 1/4X1/8KW 2" HUB DIA JAW STYLE

Jaw Coupling Hub; 1-1/8" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque

Part #

M10010408

BDI #

600908

PRICE
$ 43.84 / each

QTY

CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
20
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter