Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10012

10012

10012 ANOD PIKE POLE ; 1-1/2" X 10' STR PIKE & HK 3/BUNDLE

Pike Pole; 10' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal

Part #

10012

BDI #

24898945

PRICE
$ 144.53 / each

QTY

INVENTORY:
41
Manufacturer Name
COLUMBUS MCKINNON CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
2.191
UNSPSC
27112800
Harmonized Tariff Code
8466.20.80.35
Noun
Pole
Keyword String
Pike
Manufacturer URL
https://www.columbusmckinnon.com
Weight / LBS
4.8
Product Detail
Pike Pole
Product Specification
10' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal
Long Description
Pike Pole; 10' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal