Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10032

10032

10032 ANOD PIKE POLE ; 1-1/2" X 14' STR PIKE & HK 3/BUNDLE

Pike Pole; 14' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal

Part #

10032

BDI #

24898949

PRICE
$ 178.00 / each

QTY

INVENTORY:
26
Manufacturer Name
COLUMBUS MCKINNON CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
2.871
UNSPSC
27112800
Harmonized Tariff Code
8466.20.80.35
Noun
Pole
Keyword String
Pike
Manufacturer URL
https://www.columbusmckinnon.com
Weight / LBS
6.3
Product Detail
Pike Pole
Product Specification
14' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal
Long Description
Pike Pole; 14' Length; Aluminum Handle; High Carbon Steel Hook; 1-1/2" Package Diameter; With Plastic Knob; Rubber Seal