Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10035020000

10035020000 COOLER ; TUNDRA 35 WHITE

1-piece roto-molded construction makes cooler armored to the core and virtually indestructible. PermaFrost insulation is pressure-injected commercial-grade polyurethane foam in the walls and lid. InterLock Lid System enables lid to interlock with cooler body. NeverFail Hinge System includes a full-length, integrated hinge that is self-stopping and will not break. Features: T-Rex lid latches with molded-in keepers, Fatwall design extra thick walls, UV resistant body, Bearfoot nonslip feet, Vortex drain system, and molded-in tie down slots. DoubleHaul handles with textured grips and military grade nylon rope make carrying a loaded cooler easier for 2 people, and integrated LipGrip handles make for easier solo carrying. No Sweat design keeps it dry on the outside. Dry ice compatible. Can count based on 2:1 ratio ice to cans by volume. 5-year warranty.

Part #

10035020000

BDI #

25204949

PRICE
$ 524.77 / each

QTY

Brand
Manufacturer Name
YETI COOLERS LLC WWW.YETI.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40101703
Long Description
1-piece roto-molded construction makes cooler armored to the core and virtually indestructible. PermaFrost insulation is pressure-injected commercial-grade polyurethane foam in the walls and lid. InterLock Lid System enables lid to interlock with cooler body. NeverFail Hinge System includes a full-length, integrated hinge that is self-stopping and will not break. Features: T-Rex lid latches with molded-in keepers, Fatwall design extra thick walls, UV resistant body, Bearfoot nonslip feet, Vortex drain system, and molded-in tie down slots. DoubleHaul handles with textured grips and military grade nylon rope make carrying a loaded cooler easier for 2 people, and integrated LipGrip handles make for easier solo carrying. No Sweat design keeps it dry on the outside. Dry ice compatible. Can count based on 2:1 ratio ice to cans by volume. 5-year warranty.