Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517-55

1008 11/16

1008 11/16 TAPERED BUSHING ; 11/16" BORE 1.386" OD 7/8" LTB

Shaft Bushing; 11/16" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing

Part #

1008 11/16

BDI #

614441

PRICE
$ 23.53 / each
$ 36.87 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
UNSPSC
31171605
EAN
0697950033266
Bushing Series
1008
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1008 11/16
Weight / LBS
0.24
Long Description
Shaft Bushing; 11/16" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.386 Inch | 35.204 Millimeter