Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6050 5 3/16

10085 8 1/4

10085 8 1/4 TAPERED BUSHING ; 8 1/4" BORE

Shaft Bushing; 8-1/4" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing

Part #

10085 8 1/4

BDI #

614454

PRICE
$ 3,973.22 / each
$ 6,228.88 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
96.248
UNSPSC
31171605
EAN
0697950221878
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
10085 8 1/4
Weight / LBS
212
Long Description
Shaft Bushing; 8-1/4" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter