Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100BTL32H

100BTL32H

100BTL32H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 32T B-HUB W/HT

Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

100BTL32

BDI #

24344385

PRICE
$ 419.60 / each
$ 880.93 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
10.42
UNSPSC
31171901
EAN
0097039373007
Chain Size
100
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
13.441 Inch | 341.401 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.753 Inch | 323.92 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter