Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1020T GRID

1020T GRID

1020T GRID ; 762810 TAPERED COUPLING 1020T10/1020T20

Tapered Grid; 1020T10 | 1020T20 Size or Series; Grid Coupling Type

Part #

10053930

BDI #

18104420

PRICE
$ 99.28 / each
$ 112.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
UNSPSC
31163000
EAN
0782934006012
Part Type
Tapered Grid
Coupling Size or Series
1020T10 | 1020T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020T GRID
Manufacturer Internal Number
0762810
Weight / LBS
0.35
Long Description
Tapered Grid; 1020T10 | 1020T20 Size or Series; Grid Coupling Type