Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

102S

102S

102S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

5" Outside Diameter; Minimum Plain Bore; 3" Pilot Diameter; 1-3/8" Pilot Length; Cast Iron; 3-1/8" Length Through Bore; 4" Bolt Circle Diameter; No Keyway

Part #

102S

BDI #

614460

PRICE
$ 547.03 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
UNSPSC
26111534
EAN
0697950049267
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 1-5/16 To 1-1/2 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
102S
Manufacturer Internal Number
102S
Weight / LBS
7.7
Long Description
5" Outside Diameter; Minimum Plain Bore; 3" Pilot Diameter; 1-3/8" Pilot Length; Cast Iron; 3-1/8" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3 Inch | 76.2 Millimeter
Pilot Length
1.375 Inch | 34.925 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter