Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

103 KD 1 LL

103 KD 1 LL

103 KD 1 LL DISC COUPLING ; NON-RETURNABLE

Disc Coupling; 0.5" To 1.62" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 103 Coupling Size; Close Coupled; Scalloped Disc Shape; 2.19" Hub Diameter; Carbon Steel Hub; 2.41" Long Hub Length Through Bore; 4.12" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 5400RPM Max Speed; KD1 Style; 2710In-Lbs Torque; Non-Lubricated

Part #

2287019

BDI #

316394

PRICE
$ 1,776.82 / each
$ 2,863.64 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.877
UNSPSC
31163008
EAN
0662384090260
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2287019
Weight / LBS
11.68
Product Detail
Disc Coupling
Product Specification
0.5" To 1.62" Bore Range; Rough Bore; 2 Long Hub Configuration; 103 Coupling Size; Close Coupled; Scalloped Disc Shape; 2.19" Hub Diameter; Carbon Steel Hub; 2.41" Long Hub Length Through Bore; 4.12" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 5400RPM Max Speed; KD1 Style; 2710In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 0.5" To 1.62" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 103 Coupling Size; Close Coupled; Scalloped Disc Shape; 2.19" Hub Diameter; Carbon Steel Hub; 2.41" Long Hub Length Through Bore; 4.12" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 5400RPM Max Speed; KD1 Style; 2710In-Lbs Torque; Non-Lubricated