Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120C21

1030C14

1030C14 FLAME CUT SPROCKET

Roller Chain Sprocket; 1030 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1030C14

BDI #

590747

PRICE
$ 840.11 / each
$ 950.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.57
UNSPSC
31171901
Chain Size
1030
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
Manufacturer Item Number
1030C14
Weight / LBS
74
Long Description
Roller Chain Sprocket; 1030 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
13.819 Inch | 351.003 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Outside Diameter
0 Inch | 0 Millimeter