Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40C28

1030C15

1030C15 FLAME CUT SPROCKET

Roller Chain Sprocket; 1030 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1030C15

BDI #

590748

PRICE
$ 882.11 / each
$ 997.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.01
UNSPSC
31171901
Chain Size
1030
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
Manufacturer Item Number
1030C15
Weight / LBS
86
Long Description
Roller Chain Sprocket; 1030 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3.075 Inch | 78.105 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
14.79 Inch | 375.666 Millimeter