Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

860-5M-9

1040-8M SL

1040-8M SYNCHRONOUS BELT SLEEVE ; 500MM/EA SOLD PER MM NON RETURNABLE

Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

8M1040 SL

BDI #

21452614

PRICE
$ 2.00 / Millimeter

QTY

INVENTORY:
2000
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111811
EAN
4044978233783
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1040-8M-500
Manufacturer Internal Number
1040-8M-500
Long Description
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
40.945 Inch | 1040 Millimeter
Belt Width
0 Inch | 0 Millimeter