Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1040T HUB TL 1108 NR 0253202

1040T HUB TL 1108 NR 0253202

1040T X TL1108 GRID COUPLING ; 253202 NON RETURNABLE

Grid Coupling Hub; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Bushed; Keyway; 1.62" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; 1108 Bushing; Steel; 6000 Max Speed; 1300In-Lbs Torque

Part #

10026764

BDI #

21917726

PRICE
$ 290.73 / each
$ 328.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.694
UNSPSC
31163012
EAN
0782934000027
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
1108
Material
Steel
Maximum Speed RPM
6000
Torque
1300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T HUB TL 1108
Manufacturer Internal Number
0253202
Weight / LBS
1.53
Long Description
Grid Coupling Hub; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Bushed; Keyway; 1.62" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; 1108 Bushing; Steel; 6000 Max Speed; 1300In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.97 Inch | 75.438 Millimeter
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Overall Diameter
2.97 Inch | 75.438 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter