Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104413

104413

104413 FLOOR ARROW ; 2"X5" B514 GREEN 100/PK

Toughstripe Arrows | 2" W X 5" L | 0.008" THK | Polyester | Green | Rubber Adhesive | Gloss Finish | Pack of 100 Each | 0 Deg F To 130 Deg F Service Temperature | Non Reflective | General Compatible Surface | Arrow Shaped Die-Cut Design

Part #

104413

BDI #

1001003

PRICE
$ 226.21 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31201520
EAN
0754473161910
Harmonized Tariff Code
3919.90.5060
Noun
Arrow
Manufacturer URL
https://www.bradyid.com
Product Detail
Toughstripe Arrows
Product Specification
2" W X 5" L | 0.008" THK | Polyester | Green | Rubber Adhesive | Gloss Finish | Pack of 100 Each
Long Description
Toughstripe Arrows | 2" W X 5" L | 0.008" THK | Polyester | Green | Rubber Adhesive | Gloss Finish | Pack of 100 Each | 0 Deg F To 130 Deg F Service Temperature | Non Reflective | General Compatible Surface | Arrow Shaped Die-Cut Design