Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1045G10/20 GAP DISC

1045G10/20 GAP DISC

1045G10/20 GAP DISC ; 1184711 DBL ENGMT FOR COUPLING

Double Engagement Limited End Float Gap Disc; 1045G10 | 1045G20 Size or Series; Gear Coupling Type

Part #

10013738

BDI #

19266739

PRICE
$ 444.64 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.202
UNSPSC
31163000
EAN
0782934031625
Part Type
Double Engagement Limited End Float Gap Disc
Coupling Size or Series
1045G10 | 1045G20
Coupling Type
Gear Coupling
Inch - Metric
Inch | Metric
Other Features
Components May or May Not Intermix Among Brands | 0.438 Thickness | 9.95 Dia
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Gap End Float
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1045G GAP DISC (L.E.F.) DBL ENGMT
Manufacturer Internal Number
1184711
Weight / LBS
2.63
Long Description
Double Engagement Limited End Float Gap Disc; 1045G10 | 1045G20 Size or Series; Gear Coupling Type