Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104S

104S

104S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

7" Outside Diameter; Minimum Plain Bore; 4-1/2" Pilot Diameter; 1-3/4" Pilot Length; Cast Iron; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway

Part #

104S

BDI #

614531

PRICE
$ 798.65 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.308
EAN
0697950049281
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 2-5/16 To 2-1/2 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
104S
Manufacturer Internal Number
104S
Weight / LBS
18.3
Long Description
7" Outside Diameter; Minimum Plain Bore; 4-1/2" Pilot Diameter; 1-3/4" Pilot Length; Cast Iron; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
5.75 Inch | 146.05 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter