Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1050T31/35 SHAFT HUB 1.375 5/16X5/32 KW

1050T31/35 SHAFT HUB 1.375 5/16X5/32 KW

1050T31/35 SHAFT HUB 1.375 5/16X5/32 KW ; COUPLING HUB NR 0713007 NON RETURNABLE

Grid Coupling Hub; 1-3/8" Bore; 3.44" Hub Diameter; 4.937" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 4.937" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque

Part #

10010931

BDI #

21490174

PRICE
$ 234.00 / each
$ 264.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.715
UNSPSC
31163012
EAN
0782934003943
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1050T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16 X 5/32 KW
Manufacturer Internal Number
0713007
Weight / LBS
12.6
Long Description
Grid Coupling Hub; 1-3/8" Bore; 3.44" Hub Diameter; 4.937" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 4.937" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque
Flange Outside Diameter
4.937 Inch | 125.4 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Hub Diameter
3.44 Inch | 87.376 Millimeter
Overall Diameter
4.937 Inch | 125.4 Millimeter
Bore
1.375 Inch | 34.925 Millimeter