Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

105S

105S

105S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

7-1/2" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; 1-7/8" Pilot Length; Cast Iron; 4-1/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway

Part #

105S

BDI #

614538

PRICE
$ 878.61 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.71
EAN
0697950049298
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 2-9/16 To 2-3/4 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
105S
Manufacturer Internal Number
105S
Weight / LBS
23.6
Long Description
7-1/2" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; 1-7/8" Pilot Length; Cast Iron; 4-1/8" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
5 Inch | 127 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Pilot Length
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.25 Inch | 158.75 Millimeter