Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1050 SHAFT HUB 1-3/8 5/16 KW

1060 HUB FB

1060 HUB FB GRID COUPLING HUB ; NON-RETURNABLE

Grid Coupling Hub; 3" Hub Diameter; Shaft; Finished Bore; No Keyway; 2-1/2" Length Thru Bore; 1060 Size or Series; No Bushing; Steel; 6000 Max Speed; 5500In-Lbs Torque

Part #

2297547

BDI #

317937

PRICE
$ 426.21 / each
$ 682.14 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.696
EAN
0662384102086
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
1060
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Long Description
Grid Coupling Hub; 3" Hub Diameter; Shaft; Finished Bore; No Keyway; 2-1/2" Length Thru Bore; 1060 Size or Series; No Bushing; Steel; 6000 Max Speed; 5500In-Lbs Torque
Flange Outside Diameter
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter