Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10634 / 1.063X1.693X0.355 HMSA7 P

40X52X7TC-BX

10634 / 1.063X1.693X0.355 HMSA7 P

CRSEAL 10634 / 1.063X1.693X0.355 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1-1/16" Shaft Dia; 1.693" Housing Bore; 0.355" Nominal Width; Polyacrylate Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

10634

BDI #

1238907

PRICE
$ 5.36 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311902243
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10634
Weight / LBS
0.081
Long Description
Lip Seal; 1-1/16" Shaft Dia; 1.693" Housing Bore; 0.355" Nominal Width; Polyacrylate Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.355 Inch | 9.017 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter
Nominal Width
0.355 Inch | 9.017 Millimeter
Housing Bore
1.693 Inch | 43.002 Millimeter