Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

103S

106S

106S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

8-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; 2" Pilot Length; Cast Iron; 4-1/2" Length Through Bore; 7" Bolt Circle Diameter; No Keyway

Part #

106S

BDI #

614551

PRICE
$ 1,010.34 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.803
EAN
0697950049304
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 2-13/16 To 3-1/4 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
106S
Manufacturer Internal Number
106S
Weight / LBS
28.2
Long Description
8-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; 2" Pilot Length; Cast Iron; 4-1/2" Length Through Bore; 7" Bolt Circle Diameter; No Keyway
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Pilot Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter
Pilot Length
2 Inch | 50.8 Millimeter