Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1070T HUB RSB NR 0246657

1070T HUB RSB NR 0246657

1070T HUB RSB COUPLING HUB ; 246657 3.44" HUB DIA 4.53" FLANGE OD

Grid Coupling Hub; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8800In-Lbs Torque

Part #

10010415

BDI #

18105497

PRICE
$ 203.87 / each
$ 230.00 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.102
UNSPSC
31163012
EAN
0782934007408
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1070T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
5500
Torque
8800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T HUB RSB
Manufacturer Internal Number
0246657
Weight / LBS
9.09
Long Description
Grid Coupling Hub; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8800In-Lbs Torque
Flange Outside Diameter
4.528 Inch | 115 Millimeter
Hub Diameter
3.44 Inch | 87.376 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
3/4 To 2-1/2 Inch | 19.05 To 63.5 Millimeter
Overall Diameter
4.528 Inch | 115 Millimeter