Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10733 / 1.063X1.983X0.25 CRW1 R

39895 / 4X4.999X0.375 CRW1 P

10733 / 1.063X1.983X0.25 CRW1 R

CRSEAL 10733 / 1.063X1.983X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-1/16" Shaft Dia; 1-63/64" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

10733

BDI #

1238927

PRICE
$ 14.39 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311009041
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10733
Weight / LBS
0.088
Long Description
Lip Seal; 1-1/16" Shaft Dia; 1-63/64" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.983 Inch | 50.368 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter