Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1080T HUB 2.4375 5/8X5/16KW NR 0705112

1080T HUB 2.4375 5/8X5/16KW NR 0705112

1080T HUB 2.4375 ; 705112 NON RETURNABLE

Grid Coupling Hub; 2-7/16" Bore; 4.12" Hub Diameter; 5.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 5.588" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 4750 Max Speed; 18150In-Lbs Torque

Part #

10010877

BDI #

18105612

PRICE
$ 413.06 / each
$ 466.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.921
UNSPSC
31163012
EAN
0782934002915
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1080T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4750
Torque
18150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1080T HUB 2.4375 NON-STK 5/8 X 5/16 KW
Manufacturer Internal Number
0705112
Weight / LBS
10.85
Long Description
Grid Coupling Hub; 2-7/16" Bore; 4.12" Hub Diameter; 5.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 5.588" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 4750 Max Speed; 18150In-Lbs Torque
Bore
2.438 Inch | 61.925 Millimeter
Overall Diameter
5.588 Inch | 141.935 Millimeter
Flange Outside Diameter
5.588 Inch | 141.935 Millimeter
Hub Diameter
4.12 Inch | 104.648 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter