Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1080T10 COVER/GRID ASSY

1080T10 COVER/GRID ASSY

1080T10 COVER/GRID ASSY ; 776207 7.64" OD ALUMINUM

Cover and Grid Assembly; 7.64" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.55" Width; 1080T Coupling Series

Part #

10011516

BDI #

18105518

PRICE
$ 606.29 / each
$ 684.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.633
UNSPSC
31163000
EAN
0782934006371
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1080T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1080T10 COVER-GRID ASSY
Manufacturer Internal Number
0776207
Weight / LBS
8.01
Long Description
Cover and Grid Assembly; 7.64" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.55" Width; 1080T Coupling Series
Outside Diameter
7.64 Inch | 194.056 Millimeter
Width
4.55 Inch | 115.57 Millimeter