Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1100T31/35 SPACER HUB CL3.812 NR 744344

1080T31/35 SPACER HUB CL=4.812 NR 744345

1080T31/35 SPACER HUB CL4.812 ; 744345 GRID CPLG 7" OUTSIDE DIA STEEL

7" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1080T Size or Series; 3600 Max Speed; 18150In-Lbs Torque

Part #

10026964

BDI #

18105558

PRICE
$ 1,138.12 / each
$ 1,284.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.037
UNSPSC
31163012
EAN
0782934004797
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1080T
Maximum Speed RPM
3600
Torque
18150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 4.812
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1080T31/35 SPACER HUB CL=4.812
Manufacturer Internal Number
0744345
Weight / LBS
26.75
Long Description
7" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1080T Size or Series; 3600 Max Speed; 18150In-Lbs Torque
Outside Diameter
7 Inch | 177.8 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter