Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1090T HUB TL 3030 NR 0253207

1090T HUB TL 3030 NR 0253207

1090T X TL3030 GRID COUPLING ; 253207 NON RETURNABLE

Grid Coupling Hub; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Bushed; Keyway; 3.12" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; 3030 Bushing; Steel; 4000 Max Speed; 24000In-Lbs Torque

Part #

10026769

BDI #

21917732

PRICE
$ 842.07 / each
$ 950.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.983
UNSPSC
31163012
EAN
0782934000072
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
Yes
Coupling Size or Series
1090T
Bushing Size if bushed
3030
Material
Steel
Maximum Speed RPM
4000
Torque
24000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1090T HUB TL 3030
Manufacturer Internal Number
0253207
Weight / LBS
17.6
Long Description
Grid Coupling Hub; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Bushed; Keyway; 3.12" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; 3030 Bushing; Steel; 4000 Max Speed; 24000In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.12 Inch | 79.248 Millimeter
Overall Diameter
6.336 Inch | 160.934 Millimeter
Flange Outside Diameter
6.336 Inch | 160.934 Millimeter
Bore Range
15/16 To 3-1/4 Inch | 22 To 80 Millimeter
Hub Diameter
4.88 Inch | 123.952 Millimeter